Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, PK 5

  • Mfr # 69329X01

  • Zoro # G003528010


product price: $199.99
/pk 5, $40.00/ea
Free Shipping & Returns

Key Features

Thread Size
M20x2.5
Plunger Dia.
12.00 mm
With Locking Plunger
No
Final Nose Force
240 N
Nose Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69329X01
Zoro #
G003528010
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20x2.5
Plunger Dia.
12.00 mm
Overall Length
47.5 mm
Body Length
43 mm
Ring Dia.
No
Plunger Width
12 mm
Thread Length
43 mm
Drive Size
10 mm
Body Diameter
20 mm

Details

Item
Ball Plunger
With Locking Plunger
No
Final Nose Force
240 N
Nose Shape
Ball
Initial Nose Force
115 N
Body Material
Stainless Steel
Thread-Locking Element Included
No
With Flange
No
Plunger Material
Stainless Steel
Thread
Fully Threaded
Retractable
No
Body Finish
Uncoated
Thread Pitch
2.5 mm
Plunger Projection
4.5 mm
Body Material Grade
300
Includes Flange
Flange Not Included
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Uncoated
Plunger Material Grade
400
Measurement System
Metric
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M20x2.5, Thread Length 43 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 12.00 mm, Plunger Projection 4.5 mm, Mounting Type Hex Socket Drive, With Locking Plunger No, Body Length 43 mm, Final Nose Force 240 N, Flange Thickness Not Applicable, Initial Nose Force 115 N, Overall Length 47.5 mm, Plunger Width 12 mm, Ring Dia. No, Thread Pitch 2.5 mm, With Flange No, Handle Type Not Applicable, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.