Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, S.S, 1/64inL, 0.68 lb., PK5

  • Mfr # 5367001

  • Zoro # G3362628


product price: $19.15
/pk 5, $3.83/ea

Key Features

Body
Stainless steel
Function
For Sensitive and Light Duty Applications
Body Length (In.)
5.19
Ball Size (In.)
0.118
Force
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367001
Zoro #
G3362628
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5.19
Ball Size (In.)
0.118
Body Width (In.)
0.157
Body Dia.
0.1570 in
Plunger Dia.
0.1180 in
Overall Length
5.8 mm
Body Length
5 mm
Plunger Width
3 mm
Body Diameter
4 mm
Flange Diameter
4.6 mm
Flange Thickness
1 mm

Details

Body
Stainless steel
Item
Ball Plunger
Function
For Sensitive and Light Duty Applications
Force
Standard
End Force Final (Lb.)
1.57
End Force Initial (Lb.)
0.68
Ball Material
440 Stainless Steel
Spring
Stainless Steel
Material
Stainless Steel
Type
Press Fit Ball Plunger
Retractable
No
Application
Sensitive and Light Duty Applications
With Flange
No
Initial Nose Force
3 N
Plunger Material
Stainless Steel
Final Nose Force
7 N
Body Material
Stainless Steel
Plunger Projection
0.8 mm
Nose Shape
Ball
Body Material Grade
300
Includes Flange
Flange Included
Body Finish
Uncoated
Measurement System
Metric
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
300
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1180 in, Plunger Projection 0.8 mm, Mounting Type Press Fit, Body Length 5 mm, Final Nose Force 7 N, Flange Thickness 1 mm, Initial Nose Force 3 N, Overall Length 5.8 mm, Plunger Width 3 mm, Thread Pitch Not Applicable, With Flange No, Handle Type Not Applicable, Application Sensitive and Light Duty Applications, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.