Zoro Homepage

Ball Plunger, S.S, 17/32inL, 2.25 lb., PK5

  • Mfr # 5367401

  • Zoro # G3362585


product price: $26.19
/pk 5, $5.24/ea

Key Features

Spring
Stainless Steel
Material
Stainless Steel
Force
Standard
End Force Initial (Lb.)
2.25
Body Width (In.)
0.393
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367401
Zoro #
G3362585
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.393
Body Length (In.)
17/32
Ball Size (In.)
0.314
Plunger Dia.
0.3140 in
Body Length
13.5 mm
Overall Length
16.2 mm
Body Dia.
10.00mm
Flange Thickness
2.5 mm
Body Diameter
10 mm
Plunger Width
8 mm
Flange Diameter
12 mm

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3140 in, Plunger Projection 2.7 mm, Mounting Type Press Fit, Body Length 13.5 mm, Final Nose Force 20 N, Flange Thickness 2.5 mm, Initial Nose Force 10 N, Overall Length 16.2 mm, Plunger Width 8 mm, Thread Pitch Not Applicable, With Flange No, Handle Type Not Applicable, Application Sensitive and Light Duty Applications, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.