Zoro Homepage

Ball Plunger, S.S, 17/64inL, 1.35 lb., PK5

  • Mfr # 5367201

  • Zoro # G3362600


product price: $18.39
/pk 5, $3.68/ea

Key Features

Spring
Stainless Steel
Type
Press Fit Ball Plunger
Function
For Sensitive and Light Duty Applications
Material
Stainless Steel
End Force Final (Lb.)
2.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367201
Zoro #
G3362600
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
17/64
Ball Size (In.)
0.196
Body Width (In.)
0.236
Plunger Dia.
0.1960 in
Overall Length
8.5 mm
Body Length
7 mm
Body Dia.
0.2360 in
Plunger Width
5 mm
Flange Thickness
1 mm
Body Diameter
6 mm
Flange Diameter
6.5 mm

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1960 in, Plunger Projection 1.5 mm, Mounting Type Press Fit, Body Length 7 mm, Final Nose Force 12 N, Flange Thickness 1 mm, Initial Nose Force 6 N, Overall Length 8.5 mm, Plunger Width 5 mm, Thread Pitch Not Applicable, With Flange No, Handle Type Not Applicable, Application Sensitive and Light Duty Applications, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.