Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, S.S, 23/64inL, 1.35 lb., PK5

  • Mfr # 5367301

  • Zoro # G3362591


product price: $24.35
/pk 5, $4.87/ea

Key Features

Force
Standard
Function
For Sensitive and Light Duty Applications
Type
Press Fit Ball Plunger
Material
Stainless Steel
Ball Material
440 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367301
Zoro #
G3362591
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
23/64
Body Width (In.)
0.314
Ball Size (In.)
0.255
Body Dia.
8.00mm
Plunger Dia.
0.2550 in
Body Length
9 mm
Overall Length
10.8 mm
Body Diameter
8 mm
Flange Diameter
8.5 mm
Flange Thickness
1 mm
Plunger Width
6.5 mm

Details

Force
Standard
Function
For Sensitive and Light Duty Applications
Type
Press Fit Ball Plunger
Material
Stainless Steel
Ball Material
440 Stainless Steel
Item
Ball Plunger
Spring
Stainless Steel
End Force Initial (Lb.)
1.35
Body
Stainless steel
End Force Final (Lb.)
2.69
Body Material
Stainless Steel
Initial Nose Force
6 N
Plunger Material
Stainless Steel
Application
Sensitive and Light Duty Applications
Retractable
No
Plunger Projection
1.8 mm
Final Nose Force
12 N
With Flange
No
Nose Shape
Ball
Measurement System
Metric
Plunger Finish
Uncoated
Includes Flange
Flange Included
Body Finish
Uncoated
Body Material Grade
300
Retractability
Not Retractable
Plunger Material Grade
300
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.2550 in, Plunger Projection 1.8 mm, Mounting Type Press Fit, Body Length 9 mm, Final Nose Force 12 N, Flange Thickness 1 mm, Initial Nose Force 6 N, Overall Length 10.8 mm, Plunger Width 6.5 mm, Thread Pitch Not Applicable, With Flange No, Handle Type Not Applicable, Application Sensitive and Light Duty Applications, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.