Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, S.S, 5/8inL, 3.38 lb., PK5

  • Mfr # 5367501

  • Zoro # G3362576


product price: $29.19
/pk 5, $5.84/ea

Key Features

Body Length (In.)
5/8
Body
Stainless steel
End Force Final (Lb.)
5.62
Ball Material
440 Stainless Steel
Ball Size (In.)
0.393
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5367501
Zoro #
G3362576
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/8
Ball Size (In.)
0.393
Body Width (In.)
0.472
Body Dia.
12.00mm
Plunger Dia.
0.3930 in
Overall Length
19.5 mm
Body Length
16 mm
Plunger Width
10 mm
Body Diameter
12 mm
Flange Diameter
14 mm
Flange Thickness
2.5 mm

Details

Body
Stainless steel
End Force Final (Lb.)
5.62
Item
Ball Plunger
Ball Material
440 Stainless Steel
Spring
Stainless Steel
Type
Press Fit Ball Plunger
Force
Standard
End Force Initial (Lb.)
3.38
Function
For Sensitive and Light Duty Applications
Material
Stainless Steel
With Flange
No
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Initial Nose Force
15 N
Application
Sensitive and Light Duty Applications
Final Nose Force
25 N
Plunger Projection
3.5 mm
Retractable
No
Nose Shape
Ball
Body Finish
Uncoated
Plunger Finish
Uncoated
Retractability
Not Retractable
Includes Flange
Flange Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
300
Measurement System
Metric
Body Material Grade
300
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3930 in, Plunger Projection 3.5 mm, Mounting Type Press Fit, Body Length 16 mm, Final Nose Force 25 N, Flange Thickness 2.5 mm, Initial Nose Force 15 N, Overall Length 19.5 mm, Plunger Width 10 mm, Thread Pitch Not Applicable, With Flange No, Handle Type Not Applicable, Application Sensitive and Light Duty Applications, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.