Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Steel, 31/64in.Wx13/16in.L

  • Mfr # 63912

  • Zoro # G8518483


product price: $12.29
/ea

Key Features

Function
Controlled End Forces
Finish
Zinc Plated Clear Chromate
Material
Steel
Body Length (In.)
13/16
Ball Material
440 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63912
Zoro #
G8518483
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
13/16
Body Width (In.)
31/64
Ball Size (In.)
5/16
Thread Size
M12x1.75
Body Dia.
12.00mm
Overall Length
0.964 in
Thread Length
22 mm
Body Length
0.866 in
Plunger Dia.
5/16 in
Plunger Width
8 mm
Body Diameter
12 mm

Details

Function
Controlled End Forces
Finish
Zinc Plated Clear Chromate
Material
Steel
Ball Material
440 Stainless Steel
End Force Final (Lb.)
4.5
Ball Travel (In.)
3/32
Item
Ball Plunger
Force
Standard
Body
Steel
End Force Initial (Lb.)
2.25
Type
Without Locking Element
Spring
Stainless Steel
Thread-Locking Element Included
Yes
Application
Controlled End Force
Plunger Material
Stainless Steel
Thread Pitch
1.75 mm
Plunger Projection
0.098 in
Initial Nose Force
2.25 lbf
Body Finish
Zinc
Retractable
No
Plunger Finish
Uncoated
Thread
Fully Threaded
Body Material
Steel
Final Nose Force
4.5 lbf
Nose Shape
Ball
Plunger Material Grade
440
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 22 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5/16 in, Plunger Projection 0.098 in, Mounting Type Slotted Drive, Body Length 0.866 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.25 lbf, Overall Length 0.964 in, Plunger Width 8 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.