Zoro Homepage

Ball Plunger, Steel, 5/16in.Wx5/8in.L

  • Mfr # 63907

  • Zoro # G8518474


product price: $9.89
/ea

Key Features

Body Width (In.)
5/16
Ball Material
440 Stainless Steel
Finish
Zinc Yellow Chromate
End Force Initial (Lb.)
8.95
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63907
Zoro #
G8518474
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
5/16
Ball Size (In.)
13/64
Body Length (In.)
5/8
Thread Size
M8x1.25
Body Dia.
8.00mm
Body Length
0.63 in
Thread Length
16 mm
Plunger Dia.
13/64 in
Overall Length
0.689 in
Body Diameter
8 mm
Plunger Width
5 mm

Details

Ball Material
440 Stainless Steel
Finish
Zinc Yellow Chromate
End Force Initial (Lb.)
8.95
Material
Steel
Item
Ball Plunger
End Force Final (Lb.)
13.4
Ball Travel (In.)
1/16
Force
Heavy
Spring
Stainless Steel
Function
Controlled End Forces
Body
Steel
Type
Without Locking Element
Body Material
Steel
Thread Pitch
1.25 mm
Application
Controlled End Force
Final Nose Force
13.4 lbf
Body Finish
Gold-Plated
Plunger Finish
Uncoated
Plunger Material
Stainless Steel
Initial Nose Force
8.95 lbf
Retractable
No
Plunger Projection
0.059 in
Thread
Fully Threaded
Thread-Locking Element Included
Yes
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Metric
Standards
TCMAI
Body Material Grade
12L14
Plunger Material Grade
440
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M8x1.25, Thread Length 16 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 13/64 in, Plunger Projection 0.059 in, Mounting Type Slotted Drive, Body Length 0.63 in, Final Nose Force 13.4 lbf, Flange Thickness Not Applicable, Initial Nose Force 8.95 lbf, Overall Length 0.689 in, Plunger Width 5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.