
Blank Hand Knob, Alum, 5/16"
Mfr # 43311
Zoro # G1707592
product price: $3.85
/eaSold in multiples of 2 for $7.70
Key Features
Base Dia. (In.)
0.59375
Diameter
1-1/2"
Length
7/8"
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43311
Zoro #
G1707592
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
0.59375
Diameter
1-1/2"
Length
7/8"
Details
Material
Aluminum
Item
T-Slot Bolt,Carbon Steel,1/2" x 12"
Description
T-Slot Bolt,Carbon Steel,1/2 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.