Zoro Homepage

Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs

  • Mfr # 20415

  • Zoro # G1388642


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Includes
(24) Studs: (4) Each of English Kits 3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner
For Use With
5/8"-11 Stud Size
Application
Workholding During Machining
Number of Pieces
52
Type
Machinist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20415
Zoro #
G1388642
UPC #
-
Country of Origin
United States

Dimensions

Slot Size
11/16 in
T-Slot Size
11/16 in
Step Block Width
1 in
Stud Thread Size
5/8"-11

Details

Item
Machine Clamping Kit
Includes
(24) Studs: (4) Each of English Kits 3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner
For Use With
5/8"-11 Stud Size
Application
Workholding During Machining
Number of Pieces
52
Type
Machinist
T-Slots
11/16
Number of Flange Nuts
6
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Number of Coupling Nuts
4
Number of Step Blocks
6
Number of Step Clamps
6
Number of T-Slot Nuts
6
Other Included Components
T-Slot Cleaner

Description

Machine Clamping Kit, Machinist, Number of Pieces 52, Slot Size 11/16 in, For Use With 5/8 In.-11 Stud Size, Includes (24) Studs: (4) Each of English Kits 3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner, Application Workholding During Machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.