Zoro Homepage

Clamping Kit, Super, 1/2, 1 In, 51 Pcs

  • Mfr # 20203

  • Zoro # G1096347


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Includes
(24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner
Type
Super
T-Slots
1/2
Number of Pieces
51
For Use With
3/8"-16 Stud Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20203
Zoro #
G1096347
UPC #
-
Country of Origin
United States

Dimensions

Slot Size
1/2 in
T-Slot Size
1/2 in
Step Block Width
1 in
Stud Thread Size
3/8"-16

Details

Item
Machine Clamping Kit
Includes
(24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner
Type
Super
T-Slots
1/2
Number of Pieces
51
For Use With
3/8"-16 Stud Size
Application
Workholding During Machining
Number of Step Blocks
6
Number of Coupling Nuts
4
Number of Step Clamps
6
Number of Flange Nuts
4
Number of T-Slot Nuts
4
Includes Studs
(4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in
Other Included Components
Wood Stand, Metal Tray, T-Slot Cleaner

Description

Machine Clamping Kit, Super Machinist, Number of Pieces 51, Slot Size 1/2 in, For Use With 3/8 In.-16 Stud Size, Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner, Application Workholding During Machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.