
Coupling Nut, 7/16"-14, Steel, Black Oxide, 1-1/4 in Lg, 3/4 in Hex Wd
Mfr # 41504
Zoro # G1707811
product price: $3.79
/eaSold in multiples of 5 for $18.95
Key Features
Material
Steel
Finish
Black Oxide
Overall Length
1-1/4 in
Hex Width
3/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41504
Zoro #
G1707811
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/16"-14
Overall Length
1-1/4 in
Hex Width
3/4 in
Nut Height
1.250 in
Details
Item
Coupling Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Description
Coupling Nut,Carbon Steel,7/16"-14,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.