
Coupling Nut, 7/8"-9, Steel, Black Oxide, 1 7/16 in Hex Wd
Mfr # 41508
Zoro # G1707820
product price: $12.15
/eaSold in multiples of 2 for $24.30
Key Features
Material
Steel
Finish
Black Oxide
Hex Width
1 7/16 in
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41508
Zoro #
G1707820
UPC #
00000000041508
Country of Origin
United States
Dimensions
Thread Size
7/8"-9
Hex Width
1 7/16 in
Nut Height
2.250 in
Details
Item
Coupling Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Description
Latch Bolt 5/8 In. x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.