Zoro Homepage

Coupling Nut, M12-1.75, Steel, Black Oxide, 32 mm Lg, 22 mm Hex Wd

  • Mfr # 61504

  • Zoro # G1710453


product price: $6.69
/ea
Sold in multiples of 5 for $33.45

Key Features

Material
Steel
Finish
Black Oxide
Overall Length
32 mm
Hex Width
22 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61504
Zoro #
G1710453
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Overall Length
32 mm
Hex Width
22 mm
Nut Height
32.00 mm

Details

Item
Coupling Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Thread Direction
Right Hand

Description

Coupling Extension Nut,M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.