Zoro Homepage

Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 6 in, Steel, Black Oxide, 2 PK

  • Mfr # 40410

  • Zoro # G1031335


product price: $6.39
/pk 2, $3.20/ea

Key Features

Thread Coverage
Partially
Thread Size A
5/16"-18
Thread Size B
5/16"-18
Thread Length A
1 1/8 in
Thread Length B
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40410
Zoro #
G1031335
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
5/16"-18
Thread Size B
5/16"-18
Thread Length A
1 1/8 in
Thread Length B
1 1/8 in
Length
6 in
Workable Length
4-7/8"
Overall Length
6"
Thread Length Type
Equal
Dia./Thread Size
5/16"-18

Description

Double End Threaded Stud, Thread Size 5/16-18, Overall Length 6 In, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 1 1/8 In, Thread Length Opposite End 1 1/8 In, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.