Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dog Point Hand Knob Screw, PK 2

  • Mfr # 31040

  • Zoro # G803528982


product price: $15.49
/pk 2, $7.75/ea

Key Features

Color
Black
Thread Size
3/8"-16
Overall Length
3/16 in
Overall Height
3 21/128 in
Standards
TCMAI Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31040
Zoro #
G803528982
UPC #
-
Country of Origin
United States

Dimensions

Screw Length
1 3/4 in
Thread Size
3/8"-16
Overall Length
3/16 in
Overall Height
3 21/128 in
Inside Dia.
0.69 in
Base Dia.
3/16 in
Handle Dia.
3/16 in
Thread Length
1 3/4 in
Length under Head
1 3/4 in
Head Outside Diameter
2 in
Head Thickness
1 in

Details

Color
Black
Item
Dog Point Hand Knob Screw
Standards
TCMAI Standards
Handle Material
Aluminum
Handle Type
Knob
Thread Standard
UNC
Features
Dog Point Prevents Damage to End Threads
Head Material
Aluminum
Screw Finish
Black Oxide
Screw Material Grade
12L14
Screw Material
Steel
Point Type
Dog Point
Head Type
4-Arm

Description

Dog Point Hand Knob Screw, 4-Arm, Thread Size 3/8 In.-16, Thread Length 1 3/4 in, Screw Material Steel, Screw Finish Black Oxide, Color Black, Features Dog Point Prevents Damage to End Threads, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.