Zoro Homepage

Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 4 in, Steel, Black Oxide, 2 PK

  • Mfr # 41150

  • Zoro # G3044097


product price: $14.49
/pk 2, $7.25/ea

Key Features

Thread Coverage
Partially
Thread Size A
1"-8
Thread Size B
1"-8
Thread Length A
1 3/4 in
Thread Length B
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41150
Zoro #
G3044097
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
1"-8
Thread Size B
1"-8
Thread Length A
1 3/4 in
Thread Length B
1 1/2 in
Length
4 in
Workable Length
2-1/4"
Thread Length Type
Unequal
Overall Length
4"
Dia./Thread Size
1"-8

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade 5
Thread Class
2A
Threaded Rod Thread Type
UNC
Min. Tensile Strength (PSI)
125,000 psi
Yield Strength
120,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Rockwell Hardness
C27 Min
Threaded Rod Shank Shape
Round
Color
Black
Minimum Yield Strength
120,000 psi
Material Type
Steel
End Type
Straight Cut
Thread Fit
2A
Material
Steel
Thread Direction B
Right Hand
Material Grade/Class
Grade 5
Finish
Black Oxide
Tensile Strength
120,000 psi
Thread Type B
Coarse
Threaded Rod Type
Standard
Rod Shape
Round
Wrench Flats
No
Thread Type A
Coarse
Thread Direction A
Right Hand
RoHS Compliant
Yes

Description

Double End Threaded Stud, Thread Size 1-8, Overall Length 4 In, Steel, Thread Length Type Unequal, Black Oxide Finish, UNC Thread Type, Thread Length 1 3/4 In, Thread Length Opposite End 1 1/2 In, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.