Zoro Homepage

Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK

  • Mfr # 40450

  • Zoro # G7254092


product price: $4.35
/pk 2, $2.18/ea
Sold in multiples of 4 for $17.40

Key Features

Thread Coverage
Partially
Thread Size A
5/16"-18
Thread Size B
5/16"-18
Thread Length A
3/4 in
Thread Length B
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40450
Zoro #
G7254092
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
5/16"-18
Thread Size B
5/16"-18
Thread Length A
3/4 in
Thread Length B
1/2 in
Length
1 1/2 in
Overall Length
1.500 in

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
System of Measurement
Inch
Threaded Rod Finish
Black Oxide

Description

Stud 5/16-18 Thread X 1.5 Long. Black Oxide Finish. Medium Carbon Steel Material. Tensile Strength Of 125,000 Psi Min. Grade 5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.