Zoro Homepage

Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 110 mm, Steel, Black Oxide, 2 PK

  • Mfr # 60652

  • Zoro # G3431942


product price: $5.79
/pk 2, $2.90/ea
Sold in multiples of 2 for $11.58

Key Features

Thread Coverage
Partially
Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
47 mm
Thread Length B
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60652
Zoro #
G3431942
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
47 mm
Thread Length B
18 mm
Length
110 mm
Workable Length
63mm
Overall Length
110 mm
Thread Length Type
Unequal
Dia./Thread Size
M16-2.00

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade 5
Thread Class
2A
Threaded Rod Thread Type
Metric Coarse
Thread Pitch
2mm
Min. Tensile Strength (PSI)
125,000 psi
Yield Strength
120,000 psi
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Threaded Rod Shank Shape
Round
Rockwell Hardness
C27 Min
Color
Black
Tensile Strength
105,000 psi
Thread Fit
2A
Wrench Flats
No
Thread Direction B
Right Hand
Material Grade/Class
Grade 5
Material Type
Steel
Material
Steel
Rod Shape
Round
Thread Type A
Coarse
Minimum Yield Strength
120,000 psi
RoHS Compliant
Yes
Thread Type B
Coarse
Finish
Black Oxide
Threaded Rod Type
Standard
Thread Direction A
Right Hand
End Type
Straight Cut

Description

Double End Threaded Stud, Thread Size M16X2mm, Overall Length 110mm, Steel, Thread Length Type Unequal, Black Oxide Finish, UNC Thread Type, Thread Length 47mm, Thread Length Opposite End 18mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.