Zoro Homepage

Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 200 mm, Steel, Black Oxide, 2 PK

  • Mfr # 60655

  • Zoro # G1716710


product price: $12.25
/pk 2, $6.13/ea

Key Features

Thread Coverage
Partially
Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
47 mm
Thread Length B
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60655
Zoro #
G1716710
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
47 mm
Thread Length B
18 mm
Length
200 mm
Overall Length
200.00 mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Thread Pitch
2mm
System of Measurement
Metric
Threaded Rod Finish
Black Oxide

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.