Zoro Homepage

Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 250 mm, Steel, Black Oxide, 2 PK

  • Mfr # 60615

  • Zoro # G1716211


product price: $10.69
/pk 2, $5.35/ea
Sold in multiples of 2 for $21.38

Key Features

Thread Coverage
Partially
Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
47 mm
Thread Length B
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60615
Zoro #
G1716211
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
M16-2mm
Thread Size B
M16-2mm
Thread Length A
47 mm
Thread Length B
47 mm
Length
250 mm
Overall Length
250.00 mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Thread Pitch
2mm
Min. Tensile Strength (PSI)
125,000 psi
System of Measurement
Metric
Threaded Rod Finish
Black Oxide

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.