
Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 125 mm, Steel, Black Oxide, 2 PK
Mfr # 60707
Zoro # G1716817
product price: $14.85
/pk 2, $7.43/eaKey Features
Thread Coverage
Partially
Thread Size B
M20-2.5mm
Thread Length A
55 mm
Thread Length B
55 mm
Threaded Rod Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60707
Zoro #
G1716817
UPC #
-
Country of Origin
United States
Dimensions
Thread Size A
M20-2.5mm
Thread Size B
M20-2.5mm
Thread Length A
55 mm
Thread Length B
55 mm
Length
125 mm
Overall Length
125.00 mm
Details
Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Thread Pitch
2.5mm
Min. Tensile Strength (PSI)
125,000 psi
System of Measurement
Metric
Threaded Rod Finish
Black Oxide
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.