Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 80 mm, Steel, Black Oxide, 2 PK

  • Mfr # 60703

  • Zoro # G3192795


product price: $7.29
/pk 2, $3.65/ea

Key Features

Thread Coverage
Partially
Thread Size B
M20-2.5mm
Thread Length A
27 mm
Thread Length B
27 mm
Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60703
Zoro #
G3192795
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
M20-2.5mm
Thread Size B
M20-2.5mm
Thread Length A
27 mm
Thread Length B
27 mm
Length
80 mm
Thread Length Type
Equal
Workable Length
53mm
Overall Length
80 mm
Dia./Thread Size
M20-2.50

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade 5
Thread Class
2A
Threaded Rod Thread Type
Metric Coarse
Thread Pitch
2.5mm
Min. Tensile Strength (PSI)
125,000 psi
Yield Strength
120,000 psi
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Rockwell Hardness
C27 Min
Threaded Rod Shank Shape
Round
Color
Black
Material Type
Steel
End Type
Straight Cut
Rod Shape
Round
Thread Fit
2A
Minimum Yield Strength
120,000 psi
RoHS Compliant
Yes
Thread Direction A
Right Hand
Thread Type B
Coarse
Thread Type A
Coarse
Material
Steel
Material Grade/Class
Grade 5
Wrench Flats
No
Tensile Strength
105,000 psi
Thread Direction B
Right Hand
Finish
Black Oxide
Threaded Rod Type
Standard

Description

Double End Threaded Stud, Thread Size M20X2.5mm, Overall Length 80mm, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 27mm, Thread Length Opposite End 27mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.