Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 150 mm, Steel, Black Oxide, 2 PK

  • Mfr # 60809

  • Zoro # G3046321


product price: $13.99
/pk 2, $7.00/ea

Key Features

Thread Coverage
Partially
Thread Size A
M24-3mm
Thread Size B
M24-3mm
Thread Length A
63 mm
Thread Length B
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60809
Zoro #
G3046321
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
M24-3mm
Thread Size B
M24-3mm
Thread Length A
63 mm
Thread Length B
63 mm
Length
150 mm
Thread Length Type
Equal
Workable Length
87mm
Overall Length
150 mm
Thread Size
M24-3.00
Thread Length (B)
63mm
Thread Length (A)
63mm
Dia./Thread Size
M24-3.00

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade 5
Thread Class
2A
Threaded Rod Thread Type
Metric Coarse
Thread Pitch
3mm
Min. Tensile Strength (PSI)
125,000 psi
Yield Strength
120,000 psi
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Rockwell Hardness
C27 Min
Shank Type
Round
Threaded Rod Shank Shape
Round
Color
Black
Rod Shape
Round
Thread Type A
Coarse
End Type
Straight Cut
Thread Direction B
Right Hand
Finish
Black Oxide
Material Type
Steel
RoHS Compliant
Yes
Tensile Strength
105,000 psi
Thread Type
UNC
Class
2A
Minimum Yield Strength
120,000 psi
Material
Steel
Thread Direction A
Right Hand
Thread Fit
2A
Threaded Rod Type
Standard
Wrench Flats
No
Thread Type B
Coarse
Material Grade/Class
Grade 5

Description

Double End Threaded Stud, Thread Size M24X3mm, Overall Length 150mm, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 63mm, Thread Length Opposite End 63mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products