Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 175 mm, Steel, Black Oxide, 2 PK

  • Mfr # 60311

  • Zoro # G3281196


product price: $7.46
/pk 2, $3.73/ea

Key Features

Thread Coverage
Partially
Thread Size B
M8-1.25mm
Thread Length A
35 mm
Thread Length B
35 mm
Threaded Rod Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60311
Zoro #
G3281196
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
M8-1.25mm
Thread Size B
M8-1.25mm
Thread Length A
35 mm
Thread Length B
35 mm
Length
175 mm
Overall Length
175 mm
Workable Length
140mm
Thread Length Type
Equal
Dia./Thread Size
M8-1.25

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Threaded Rod Material Grade
Grade 5
Thread Class
2A
Threaded Rod Thread Type
Metric Coarse
Thread Pitch
1.25mm
Min. Tensile Strength (PSI)
125,000 psi
Yield Strength
120,000 psi
System of Measurement
Metric
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
Threaded Rod Shank Shape
Round
Rockwell Hardness
C27 Min
Color
Black
Thread Fit
2A
Thread Type A
Coarse
Rod Shape
Round
Material Grade/Class
Grade 5
Minimum Yield Strength
120,000 psi
Thread Type B
Coarse
Material
Steel
Threaded Rod Type
Standard
RoHS Compliant
Yes
End Type
Straight Cut
Tensile Strength
105,000 psi
Finish
Black Oxide
Thread Direction B
Right Hand
Wrench Flats
No
Thread Direction A
Right Hand

Description

Double End Threaded Stud, Thread Size M8X1.25mm, Overall Length 175mm, Steel, Thread Length Type Equal, Black Oxide Finish, UNC Thread Type, Thread Length 35mm, Thread Length Opposite End 35mm, Shank Type Round, Right Hand Thread Direction, Rockwell Hardness 27RC, Min Tensile Strength 125,000 PSI, Class 2A, Package 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.