Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2
Mfr # 33823
Zoro # G1736822
product price: $62.79
/eaKey Features
Thickness
7/8 in
Type
Low Grip
Overall Width
1 1/2 in
Overall Length
3 7/8 in
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33823
Zoro #
G1736822
UPC #
-
Country of Origin
United States
Dimensions
Thickness
7/8 in
Overall Width
1 1/2 in
Overall Length
3 7/8 in
Slot Size
3/8 in
Overall Height
7/8 in
Details
Item
Fixture Clamp
Type
Low Grip
Finish - Machining
Black Oxide
Features
Adjustable Nose, Double Action
Clamp Type
Low Grip, Nuzzler Edge
Material - Machining
Steel
Product Type
Edge Clamp
Material
Steel
Finish
Black Oxide
Description
Nuzzler Edge Clamp, Low Grip, Width 1-1/2, Length 3-7/8, Thickness 7/8, Slot Size 1/2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.