
Eye Bolt 3/4"-10, 10 in Shank, 0.750 in ID, Aluminum, Black Oxide
Mfr # 42956
Zoro # G7258247
product price: $30.45
/eaSold in multiples of 2 for $60.90
Key Features
System of Measurement
Inch
Thread Size
3/4"-10
Shank Length
10 in
Eye Inside Diameter
0.750 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42956
Zoro #
G7258247
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-10
Shank Length
10 in
Eye Inside Diameter
0.750 in
Overall Length
6-3/4"
Thread Length
2.500"
Eye Outside Diameter
1.50 in
Shank Diameter
20 mm
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Aluminum
Finish
Black Oxide
Type
Eye Bolt
Head Type
Eye
Eyebolt Type
Eye Bolt
Standards
ASTM A311
Description
Eye Bolt,Black Oxide,3/4"-10X6",Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.