CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, 1/4"-20, 1-3/4 in Shank, 3/16 in ID, Steel, black oxide

  • Mfr # 42930

  • Zoro # G3355432

CAD Available

product price:  $8.89
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/4"-20
Shank Length
1-3/4 in
Eye Inside Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42930
Zoro #
G3355432
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Shank Length
1-3/4 in
Eye Inside Diameter
3/16 in
Overall Length
2-1/4 in
Thread Length
3/4"
Screw Size
1/4 in
Hole Center-to-End Length
2 in
Eye Outside Diameter
1/2 in
Eye Thickness
1/4 in
Shank Diameter
1/4 in
Dia./Thread Size
1/4"-20
Eye Outside Dia.
1/2 in
Length from Ream Center
2 in
Eye Inside Dia.
3/16 in
Shank Dia.
1/4 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
black oxide
Type
Fixed Rod End
Globally Sourced
Made in USA*
Rod End Standards
ASTM A311
REACH Compliant
Yes
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Type
UNC (Coarse)
Material Grade/Class
Grade 2
Shank Type
Externally Threaded
Pack Size
Small Pack
Tensile Strength
125,000 psi
Material Quality Standard
ASTM A311
RoHS Compliant
Yes
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A311
Includes Nut
No
Drive Type
No Drive

Description

Fixed Rod End, Eye Inside Diameter 3/16 in, Eye Outside Diameter 1/2 in, Eye Thickness 1/4 in, Black Oxide, Steel, Material Grade/Class Grade 2, Material Quality Standards ASTM A311, REACH Compliant Yes, Hole Center-to-End Length 2 in, RoHS Compliant Yes, Shank Diameter 1/4 in, Tensile Strength 125,000 psi, Thread Style Partially Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 3/4 in, Thread Pitch Not Applicable, Thread Size 1/4 In.-20, Shank Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products