CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, 3/8"-16, 2-5/8 in Shank, 3/8 in ID, Steel, black oxide

  • Mfr # 42941

  • Zoro # G2702603

CAD Available

product price: $10.49
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/8"-16
Shank Length
2-5/8 in
Eye Inside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42941
Zoro #
G2702603
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shank Length
2-5/8 in
Eye Inside Diameter
3/8 in
Overall Length
3-3/8 in
Thread Length
1-1/2"
Screw Size
3/8 in
Eye Outside Diameter
3/4 in
Eye Thickness
3/8 in
Hole Center-to-End Length
3 in
Shank Diameter
3/8 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
3/4 in
Shank Dia.
3/8 in
Length from Ream Center
3 in
Eye Inside Dia.
3/8 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
black oxide
Type
Eye Bolt
Thread Direction
Right Hand
Shank Type
Externally Threaded
Tensile Strength
125,000 psi
Material Quality Standard
ASTM A311
Thread Type
UNC (Coarse)
Material Grade/Class
Grade 2
Globally Sourced
Made in USA*
Rod End Standards
ASTM A311
RoHS Compliant
Yes
Pack Size
Small Pack
Thread Style
Partially Threaded
REACH Compliant
Yes
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A311
Includes Nut
No
Drive Type
No Drive

Description

Fixed Rod End, Eye Inside Diameter 3/8 in, Eye Outside Diameter 3/4 in, Eye Thickness 3/8 in, Black Oxide, Steel, Material Grade/Class Grade 2, Material Quality Standards ASTM A311, REACH Compliant Yes, Hole Center-to-End Length 3 in, RoHS Compliant Yes, Shank Diameter 3/8 in, Tensile Strength 125,000 psi, Thread Style Partially Threaded, UNC (Coarse), Thread Direction Right Hand, Thread Length 1 1/2 in, Thread Pitch Not Applicable, Thread Size 3/8 In.-16, Shank Length 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.