Fixture Clamp, Steel
Mfr # 30509
Zoro # G814789105
product price: $27.39
/eaKey Features
Thickness
7/8 in
Overall Width
1 1/2 in
Compatible T-Slot Bolt Size
5/8 in
Finish
Black Oxide
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30509
Zoro #
G814789105
UPC #
-
Country of Origin
United States
Dimensions
Thickness
7/8 in
Overall Width
1 1/2 in
Compatible T-Slot Bolt Size
5/8 in
Slot Size
1-15/16 in
Edge-to-Slot Length
1 13/32 in
Slot Length
1 15/16 in
Overall Length
6 in
Overall Height
7/8 in
Details
Item
Fixture Clamp
Finish
Black Oxide
Finish - Machining
Black Oxide
Material - Machining
Steel
Clamp Type
Serrated End
Product Type
Serrated End Clamp
Material
Steel
Features
Case Hardened
Description
Serrated End Clamp, Width 1-1/2 In, Length 6 In, Thickness 7/8 In, Slot Size 5/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.