KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Nut, 3/8-24, Gr 2, ST, B/O

TE-CO| Zoro #: G2180762| Mfr #: 41703

$2.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 1/2"
Fastener Thread Direction: Right Hand
Item: Flange Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180762 Mfr #: 41703
Nut Height: 1/2"Fastener Thread Direction: Right Hand
Item: Flange NutMaterial Grade: Grade 2
Dia./Thread Size: 3/8"-24Width Across Flats: 11/16"
Nut Style: Flange NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width Across Flats 11/16 In., Nut Height 1/2 In.

Reviews