Zoro Homepage

Forged Finger-Tip Clamp, 8 in.

  • Mfr # 33932

  • Zoro # G8518291


product price: $28.59
/ea

Key Features

Number of Pieces
1
For Use With
Studs
Type
Forged Fingertip
Range
1-3/4"
Application
Clamping, Machining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33932
Zoro #
G8518291
UPC #
-
Country of Origin
United States

Dimensions

Size
8"
Overall Height
1-1/8 in
Overall Width
2 1/8 in
Overall Length
8 in

Details

Item
Clamp
Number of Pieces
1
For Use With
Studs
Type
Forged Fingertip
Range
1-3/4"
Application
Clamping, Machining
Material - Machining
Steel
Finish - Machining
Black Oxide
Finish
Black Oxide
Material
Steel

Description

Clamp, Forged Finger-Tip, 8 In., Range 1-3/4 In., Number of Pieces 1, For Use With Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.