Zoro Homepage

Forged U Clamp, 8 in.

  • Mfr # 33922

  • Zoro # G8518264


product price: $29.39
/ea

Key Features

Number of Pieces
1
For Use With
Studs
Type
Forged U
Size
8"
Application
Clamping, Machining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33922
Zoro #
G8518264
UPC #
-
Country of Origin
United States

Dimensions

Size
8"
Overall Height
1 1/4 in
Overall Width
2 3/8 in
Overall Length
8 in
Slot Length
6 in
Compatible T-Slot Bolt Size
3/4 in

Details

Item
Machine Clamp
Number of Pieces
1
For Use With
Studs
Type
Forged U
Application
Clamping, Machining
Range
6"
Material - Machining
Steel
Finish - Machining
Black Oxide
Product Type
U Machine Strap Clamp
Material
Carbon Steel
Finish
Black Oxide

Description

Clamp, Forged U, 8 In., Range 6 In., Number of Pieces 1, For Use With Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.