Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fully Threaded Rod, 5/16"-18, Black Oxide Finish

  • Mfr # 45171

  • Zoro # G1717541


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Thread Coverage
Fully
Thread Size
5/16"-18
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45171
Zoro #
G1717541
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18

Details

Item
Threaded Rod
Thread Coverage
Fully
System of Measurement
Inch
Thread Direction
Right Hand
Threaded Rod Finish
Black Oxide

Description

Threaded Rod,Carbon Steel,5/16"-18X1Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.