Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Jaw Set, 6 in., 2 Pieces

  • Mfr # SHJ6000

  • Zoro # G8518334


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Type
Hard Jaw
Features
Center Jaw is only Adaptable to the Toolex Relock System, Install Hard Jaws to SnapLock Carrier Jaws on Vise for Squareness, Manufactured from Steel, Outside Jaws Fit Most Vises Via Universal Bolt Hole Pattern
Size
6 in
For Use With
6 in Vises
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHJ6000
Zoro #
G8518334
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in
Overall Width
0.75 in
Overall Height
1.85 in
Overall Length
5.98 in

Details

Item
Vise Jaw Set
Type
Hard Jaw
Features
Center Jaw is only Adaptable to the Toolex Relock System, Install Hard Jaws to SnapLock Carrier Jaws on Vise for Squareness, Manufactured from Steel, Outside Jaws Fit Most Vises Via Universal Bolt Hole Pattern
For Use With
6 in Vises
Number of Pieces
3
Product Type
Outside Jaw
Compatible Manufacturer Model Number
RWS6002, RWS6002HJ, RWS6008, RWS6008HJ, SCJ6000, SCJ6020, SCJ6025, SCJ6035
Compatible Product Type
Toolex Relock System, Universal Bolt Hole Pattern

Description

Vise Jaw Set, Hard Jaw, 6 in, For Use With 6 in Vises, Features Center Jaw is only Adaptable to the Toolex Relock System, Install Hard Jaws to SnapLock Carrier Jaws on Vise for Squareness, Manufactured from Steel, Outside Jaws Fit Most Vises Via Universal Bolt Hole Pattern, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.