Heavy Hex Nut, 1/2"-13, Alloy Steel, Grade 2, Black Oxide, 31/64 in Ht, 10 PK

  • Mfr # 42105

  • Zoro # G003549008


product price: $6.99
/pk 10, $0.70/ea

Key Features

Material
Alloy Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
31/64 in
Hex Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42105
Zoro #
G003549008
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Hex Height
31/64 in
Hex Width
7/8 in
Thickness
0.484 in
Width Across Flats
7/8 in
Dia./Thread Size
1/2"-13
Nut Height
31/64 in

Details

Item
Heavy Hex Nut
Material
Alloy Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Inch
Thread Type
Metric Coarse
Thread Direction
Right Hand
Fastener Thread Type
Coarse
Hex Type
Heavy Hex
RoHS Compliant
Yes
Material Quality Standards
ASTM A194
Manufacturer Location
Globally Sourced
Fastener Finish
Black Oxide
Fastener Thread Direction
Right Hand
Color
Black
Basic Material
Alloy Steel
Nut Style
Hex Nut- Heavy
Nut Standards
ASTM A194
Material Grade
Grade 2

Description

Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Alloy Steel, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Color Black, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.