Heavy Jam Nut, 5/16", Alloy Steel, Grade 2, Black Oxide, 13/64 in Ht, 10 PK
- Mfr # 42202
- Zoro # G903549092
product price:Â
$
2.49
/pk of 10, $0.25/ea
Sold in multiples of 3Â pks for
$7.47
Key Features
Material
Alloy Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
13/64 in
Hex Width
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42202
- Zoro #
- G903549092
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"
- Hex Height
- 13/64 in
- Hex Width
- 13/64 in
- Thickness
- 0.203 in
- Nut Height
- 13/64 in
- Width Across Flats
- 3/16 in
- Dia./Thread Size
- 5/16"
Description
Jam Nut, Finish Black Oxide, Material Grade/Class Grade 2, Material Alloy Steel, Hex Width 13/64 in, Hex Height 13/64 in, Manufacturer Location Globally Sourced, Material Quality Standards TCMA, System of Measurement Inch, Thread Direction Right Hand, Color Black, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.