Zoro Homepage

Level Pad, Fixed Stud, 3/8-16, 1-1/4in Base

  • Mfr # 44450

  • Zoro # G0820373


product price: $14.59
/ea

Key Features

Height
2.88 in
Load Capacity
3,750 lb
Thread Size
3/8"-16
Leveling Mount Type
Swiveling Stud
Base Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44450
Zoro #
G0820373
UPC #
-
Country of Origin
United States

Dimensions

Height
2.88 in
Thread Size
3/8"-16
Base Dia.
1.25 in
Bolt Length
2.03 in
Overall Height
2.88 in
Base Diameter
1.25 in

Details

Item
Male-End Leveling Mount
Load Capacity
3,750 lb
Leveling Mount Type
Swiveling Stud
Material
12L14 Steel
Finish
Zinc-Plated
Construction
Steel
Connection Type
Threaded Stud
Base Shape
Round
Swivel Angle
45 Degrees

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 1/4 in, Height 2.88 in, Load Capacity 3,750 lb, Thread Size 3/8 In.-16, Construction 12L14 Steel, Connection Type Threaded Stud, Bolt Length 2.03 in, Finish Zinc-Plated, Swivel Angle 45 Degrees , Base Shape Round, Base -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.