Zoro Homepage

Leveling Pad, Bltless, 5/8-11, 2-1/2in Base

  • Mfr # 44403

  • Zoro # G3137601


product price: $22.69
/ea

Key Features

Height
1.25 in
Load Capacity
6,000 lb
Thread Size
5/8"-11
Leveling Mount Type
Swivel Boltless
Base Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44403
Zoro #
G3137601
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25 in
Thread Size
5/8"-11
Base Dia.
2 1/2 in
Base Diameter
2.5 in
Overall Height
1.25 in
Base Thickness
0.31 in

Details

Item
Female-End Leveling Mount
Load Capacity
6,000 lb
Leveling Mount Type
Swivel Boltless
Material
12L14 Steel
Finish
Black Oxide-Coated
Construction
12L14 Steel
Base Shape
Round
Socket Material
12L14 Steel
Connection Type
Boltless
Base Material
Steel
Swivel Angle
10 Degrees

Description

Female-End Leveling Mount, Leveling Mount Type Swivel Boltless, Base Dia. 2 1/2 in, Height 1.25 in, Load Capacity 6,000 lb, Thread Size 5/8 In.-11, Construction 12L14 Steel, Connection Type Boltless, Bolt Length Not Applicable, Finish Black Oxide-Coated, Base Material Steel, Bolt Material Not Applicable, Swivel Angle 10 Degrees , Base Shape Round, Base Thickness 0.31 in, Base -, Socket Material 12L14 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.