Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10 Machinist Set, 12mm Slot

  • Mfr # 68001

  • Zoro # G1710167


product price: $289.38
/ea
Free Shipping & Returns

Key Features

Number of Flange Nuts
6
Step Block Width
25 mm
Number of T-Slot Nuts
6
Number of Pieces
52
Stud Thread Size
M10x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68001
Zoro #
G1710167
UPC #
-
Country of Origin
United States

Dimensions

Step Block Width
25 mm
Stud Thread Size
M10x1.5
T-Slot Size
12 mm

Details

Item
Machine Clamping Kit
Number of Flange Nuts
6
Number of T-Slot Nuts
6
Number of Pieces
52
Number of Step Blocks
6
Number of Coupling Nuts
4
Number of Step Clamps
6
Includes Studs
(4) 110 mm, (4) 125 mm, (4) 150 mm, (4) 175 mm, (4) 200 mm, (4) 80 mm
Other Included Components
T-Slot Cleaner

Description

Machine Clamping Kit, Number of Pieces 52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.