Zoro Homepage

M16 T-Nut/Stud Set, 20mm Slot

  • Mfr # 68208

  • Zoro # G1710821


product price: $205.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Dia./Thread Size
20.00 mm
Barrel Height
20mm
Barrel Dia.
M16 x 2.0
Nut Style
T-Slot Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68208
Zoro #
G1710821
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
20.00 mm
Barrel Height
20mm
Barrel Dia.
M16 x 2.0

Details

System of Measurement
Metric
Nut Style
T-Slot Nut

Description

M16 T-Nut/Stud Set,20mm Slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.