
M24X3", 33mm, T-Slot, Nuts
Mfr # 61413
Zoro # G1711022
product price: $16.45
/eaSold in multiples of 5 for $82.25
Key Features
Basic Material
1018 Steel
Barrel Height
32mm
Dia./Thread Size
24.00 mm
System of Measurement
Metric
Nut Style
T-Slot Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61413
Zoro #
G1711022
UPC #
-
Country of Origin
United States
Dimensions
Barrel Height
32mm
Dia./Thread Size
24.00 mm
Barrel Dia.
M24 x 3.0
Details
Item
T-Slot Nut,M24 x 3",33mm
Basic Material
1018 Steel
System of Measurement
Metric
Nut Style
T-Slot Nut
Fastener Finish
Black Oxide
Description
T-Slot Nut,M24 x 3 In.,33mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.