
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 3 1/8 in L
Mfr # 43027
Zoro # G1715450
product price: $32.39
/eaSold in multiples of 2 for $64.78
Key Features
Slotted Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Fastener Length
3 1/8 in
Head Width
1 in
Material
Carbon Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43027
Zoro #
G1715450
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
3 1/8 in
Head Width
1 in
Thread Length
1.750"
Details
System of Measurement
Inch
Drive
Slotted
Material Grade/Class
Not Graded
Material
Carbon Steel
Finish
Black Oxide
Thread Style
No Thread
Standards
TCMAI
Item
Structural Bolt
Structural Bolt Type
Latch Bolt
Description
T-Slot Bolt,Carbon Steel,3/8 In. x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.