
Not Graded, Structural Bolt, Black Oxide Carbon Steel, 6 in L
Mfr # 43032
Zoro # G1715371
product price: $76.15
/eaSold in multiples of 2 for $152.30
Free Shipping & Returns
Key Features
Slotted Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Fastener Length
6 in
Head Width
1 1/2 in
Material
Carbon Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43032
Zoro #
G1715371
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
6 in
Head Width
1 1/2 in
Thread Length
3.000"
Details
System of Measurement
Inch
Drive
Slotted
Material Grade/Class
Not Graded
Material
Carbon Steel
Finish
Black Oxide
Thread Style
No Thread
Standards
TCMAI
Item
Structural Bolt
Structural Bolt Type
Latch Bolt
Description
T-Slot Bolt,Carbon Steel,1/2 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.