
Not Graded, Structural Bolt, Black Oxide Stainless Steel, 3 1/2 in L
Mfr # 43009
Zoro # G1710237
product price: $20.59
/eaSold in multiples of 2 for $41.18
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
1 1/4 in
Material
Stainless Steel
Finish
Black Oxide
Thread Style
No Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43009
Zoro #
G1710237
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
3 1/2 in
Head Width
1 1/4 in
Thread Length
1.625"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Black Oxide
Thread Style
No Thread
Standards
TCMAI
Item
Structural Bolt
Structural Bolt Type
Latch Bolt
Description
Blank Hand Knob,Aluminum,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.