Zoro Homepage

Not Graded, Structural Bolt, Black Oxide Stainless Steel, 3 in L

  • Mfr # 43004

  • Zoro # G1710289


product price: $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
5/8 in
Material
Stainless Steel
Finish
Black Oxide
Thread Style
No Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43004
Zoro #
G1710289
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3 in
Head Width
5/8 in
Thread Length
1.375"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Black Oxide
Thread Style
No Thread
Standards
TCMAI
Item
Structural Bolt
Structural Bolt Type
Latch Bolt

Description

Aluminum Hand Knob,3/4 In.-10 Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.