Zoro Homepage

Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In

  • Mfr # 30412

  • Zoro # G0263742


product price: $41.19
/ea

Key Features

Thickness
1 1/8 in
Overall Width
1 3/4 in
Clamp Type
Plain Clamp
Features
Case Hardened
Slot Size
2-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30412
Zoro #
G0263742
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 1/8 in
Overall Width
1 3/4 in
Slot Size
2-3/16 in
Overall Length
8 in
Overall Height
1 1/8 in
Slot Length
2 3/16 in
Compatible T-Slot Bolt Size
3/4 in
Edge-to-Slot Length
1 29/32 in
Slot Width
13/16 in

Details

Item
Fixture Clamp
Clamp Type
Plain Clamp
Features
Case Hardened
Material - Machining
Steel
Finish - Machining
Black Oxide
Product Type
Plain Clamp
Material
Steel
Finish
Black Oxide

Description

Plain Clamp, Width 1-3/4 In, Length 8 In, Thickness 1-1/8 In, Slot Size 3/4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.