Plain Clamp, 1 In, 2-1/2 In, 1/2 In
Mfr # 30401
Zoro # G1011132
product price: $10.49
/eaKey Features
Thickness
1/2 in
Overall Width
1 in
Finish - Machining
Black Oxide
Clamp Type
Plain Clamp
Features
Case Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30401
Zoro #
G1011132
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/2 in
Overall Width
1 in
Overall Length
2 1/2 in
Slot Size
7/8 in
Overall Height
1/2 in
Slot Length
13/16 in
Compatible T-Slot Bolt Size
5/16 in, 3/8 in
Edge-to-Slot Length
27/32 in
Slot Width
7/16 in
Details
Item
Fixture Clamp
Finish - Machining
Black Oxide
Clamp Type
Plain Clamp
Features
Case Hardened
Material - Machining
Steel
Product Type
Plain Clamp
Material
Steel
Finish
Black Oxide
Description
Plain Clamp, Width 1 In, Length 2-1/2 In, Thickness 1/2 In, Slot Size 5/16 and 3/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.