Plain Clamp, 2 In, 8 In, 1-3/8 In
Mfr # 30414
Zoro # G0853806
product price: $66.19
/eaKey Features
Thickness
1 3/8 in
Overall Width
2 in
Material - Machining
Steel
Clamp Type
Plain Clamp
Features
Case Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30414
Zoro #
G0853806
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 3/8 in
Overall Width
2 in
Overall Length
8 in
Slot Size
1-15/16 in
Overall Height
1 3/8 in
Slot Width
1 1/16 in
Compatible T-Slot Bolt Size
7/8 in, 1 in
Slot Length
1 15/16 in
Edge-to-Slot Length
2 1/32 in
Details
Item
Fixture Clamp
Material - Machining
Steel
Clamp Type
Plain Clamp
Features
Case Hardened
Finish - Machining
Black Oxide
Product Type
Plain Clamp
Material
Steel
Finish
Black Oxide
Description
Plain Clamp, Width 2 In, Length 8 In, Thickness 1-3/8 In, Slot Size 7/8 and 1 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.