Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Hvy, SS, 1/2, 3/4, PK5

  • Mfr # 5384801

  • Zoro # G6331376


product price: $31.89
/pk 5, $6.38/ea

Key Features

Force
Heavy
Finish
303 Stainless Steel
Thread Size
1/2"-13
Type
With Locking Element
End Force Final (Lb.)
30.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5384801
Zoro #
G6331376
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Ball Size (In.)
0.281
Body Length (In.)
3/4
Body Width (In.)
0.500
Body Length
0.75 in
Overall Length
0.822 in
Plunger Dia.
0.2810 in
Thread Length
0.75 in
Body Dia.
1/2 in
Plunger Width
0.281 in
Body Diameter
0.5 in

Details

Force
Heavy
Finish
303 Stainless Steel
Type
With Locking Element
End Force Final (Lb.)
30.00
Ball Material
Nylon
Material
Stainless Steel
Ball Travel (In.)
0.072
Spring
Stainless Steel
Item
Ball Plunger
Function
Controlled End Forces
Body
303 Stainless Steel
End Force Initial (Lb.)
6.00
Initial Nose Force
6 lbf
Plunger Material
Nylon
Body Material
Stainless Steel
Thread
Fully Threaded
Application
Controlled End Force
Plunger Projection
0.072 in
Thread-Locking Element Included
Yes
Body Finish
Uncoated
Final Nose Force
30 lbf
Retractable
No
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Included
Retractability
Not Retractable
Body Material Grade
303
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Measurement System
Inch
Thread Pitch
0.077 in
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 30 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.